Power block of sheet steel 1

Article no.: 929680 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
47 pieces in stock

Product details

Technical Data

Material thickness 1 mm
Height 330 mm
Width 105 mm
Depth 105 mm
Plug type, input GST plug-in system
Nominal voltage 250 V
On/Off switch no
Number of sockets type F 2
Socket type F
Compressed air connection 1 inch
Power supply Mains operated
Type of product Power module

Identification numbers & Classifications

Article number 929680 1
EAN / GTIN 4062406124601

Description

Version:

With 2 Schuko sockets, German version fully wired and 1 safety compressed air socket. For screw fixing under the worktop.

Colour:

RAL 7035 light grey powder coated.

Note:

Cannot be installed on the handle end of mobile workbenches.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart