{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Height | 70 mm | |
Width | 110 mm | |
Cup holder ⌀ | 88 mm | |
Number of cup holders | 1 | |
Type of product | Cupholder |
Article number |
928750 1
Copy |
|
EAN / GTIN |
4062406118761
Copy |
|
Manufacturer number |
928750 1
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |