Arm-mounted luminaire Taneo 31

Article no.: 928655 31
plus VAT at the current rate Prices plus delivery costs
on request
In stock
7 pieces in stock

Product details

Technical Data

Nominal voltage 250 V
Power consumption 23 W
Power supply Mains-powered
Bulb LED
Lamp replaceable no
Light colour neutral white
Colour temperature 4,000 K
Dimmable lighting stepless
Lamp body length 398 mm
Lamp body width 136 mm
Lamp body height 33 mm
Overall height 1,070 mm
Type of fastening Table clamp
Radius of movement of 3D jointed arm 180 degrees
Connection cable length 3 m
Plug type, input C
On/Off switch yes
Type of product Desk lamp / workstation lamp

Identification numbers & Classifications

Article number 928655 31
EAN / GTIN 4013330055943
Manufacturer number 113572000-00740220

Description

Version:

Efficient high-quality LED technology, maintenance-free, providing flat, even illumination, non-dazzling and free of shadows. Film key pad with On/Off and dimming (stepless down to 10 %, with memory function). Casing of unpainted anodised aluminium. Cantilever arms with spring restraint and 3D head joint. Colour temperature neutral white at 4,000 K.
The lamp incorporates built-in LED bulbs. The light source (LED bulbs) can be exchanged by the manufacturer. The operating unit (mains adapter and cable) can be replaced by the customer.
With 24 LEDs.

Supplied with:

Table clamp (0 - 70 mm span).
3.0m connection cable with Euro plug.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart