Drawing holder with organisation magnets 1500

Article no.: 928211 1500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
32 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Séria Pracovná stanica
Šírka 1 440 mm
Úžitková šírka 1 440 mm
Vstavaná výška 90 mm
Počet magnetov 3
vhodné pre typ 1500
vhodné pre maximálny formát papiera po DIN A0
Type of product Drawing holder

Identification numbers & Classifications

Article number 928211 1500
EAN / GTIN 4062406113643
Manufacturer number 928211 1500

Description

Prevedenie:

Držiak na výkresy v nosných stĺpikoch č. 928010. Zovretie výkresov magnetmi.

Vhodné pro:

Nosné stĺpiky č. 928010, vozík na materiál č. 918590.

Zvláštní příslušenství:

Organizačné magnety č. 956810.

Lakování:

Svetlosivá farba RAL 7035 prášková povrchová úprava.

Downloads & documents

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart