{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Hoffmann perforated panel grid interval | 9×9 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 481 mm | |
Width | 920 mm | |
Depth | 25 mm | |
suitable for type | 1000 | |
Safe working load | 100 kg | |
Perforated panel version | single-sided | |
Weight | 6 kg | |
Type of product | Perforated rear panel |
Article number |
928070 1000
Copy |
|
EAN / GTIN |
4062406112660
Copy |
|
Manufacturer number |
928070 1000
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |