Support columns, Height: 481mm

Article no.: 928010 481
plus VAT at the current rate Prices plus delivery costs
on request
In stock
118 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Height adjustment interval 50 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 481 mm
Width 40 mm
Depth 100 mm
maximum number of perforated panels 1 × No. 928070 or No. 928071
maximum load capacity 50 kg
Weight 3 kg
Type of product Support column

Identification numbers & Classifications

Article number 928010 481
EAN / GTIN 4062406112233
Manufacturer number 928010 481

Description

Version:

Made of sturdy sheet metal. Barrier-free working area as no stabilising plate required. Insertion slots at 50 mm intervals on the front face, threaded sockets on the front and inner faces for holding other modules such as perforated panels, storage shelves etc. Support columns with side openings for cable routing. Supplied in pairs.

Suitable for:

Perforated sheet steel back panels 1 pc. No. 928070 or No. 928071.

Colour:

RAL 7035 light grey powder coated.

Note:

When using media tracks please also order the media module No. 928460 size CUT/OUT.
Support arm brackets and cross braces cannot be mounted.

Downloads & documents

Suitable products

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart