This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

ESD table mat, Type: 600X1200

Article no.: 927895 600X1200

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Width 1,200 mm
Depth 600 mm
Type of product ESD table mat

Identification & Classification

Article number 927895 600X1200
EAN / GTIN 2050001786906
Manufacturer number 927895 600X1200
Manufacturer BJZ GmbH & Co. KG, Berwanger Straße 29, 75031 EPPINGEN, Germany, www.bjz.de

Description

Version:

Two layered ESD table mat with non-slip underside and rounded edges. Top layer made primarily of soldering iron resistant material which does not blacken even after long exposure, e.g. silver contacts. By attaching an extremely low-resistance under layer (< 104 Ω), constant discharge resistances can be achieved at any point on the table mat. Discharge resistance: 107 – 108 Ω. Colour: Platinum grey.

Suitable for:

2 press stud fasteners, 10.3 mm.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart