{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1.2 mm | |
Drawer/pull-out shelf load capacity | 50 kg | |
Drawer runner extension (partial/full extension) | 100 % | |
Drawer runner extension | Anti-tilt lock | |
Securing aid | Punch out | |
Height adjustment interval | 25 mm | |
Cylinder lock | modular barrel | |
electrostatic characteristic | EGB/ESD | |
Safety certificate | GS TÜV Rheinland | |
Width×depth in units | 27×36 U | |
Model | 700/7 | |
Height | 800 mm | |
Width | 565 mm | |
Depth | 725 mm | |
Width in units | 27 E | |
Depth in units | 36 E | |
Usable height | 700 mm | |
Drawer usable width | 459 mm | |
Drawer usable depth | 612 mm | |
Number of drawers | 7 | |
ESD security | yes | |
Grounding | Grounding point on the housing | |
ESD grounding cable included | yes | |
non-ESD conductive components | Handle | |
Weight | 74 kg | |
Type of product | Tool cabinet |
Article number | 927516 700/7 | |
EAN / GTIN | 4045197737519 | |
Manufacturer number | 927516 700/7 |