This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ESD tool cabinet complete with drawers 700/6

Article no.: 927516 700/6

Select article variation and quantity

Usable height mm / model Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 50
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Securing aid: Punch out
  • Height adjustment interval: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Drawer/pull-out shelf load capacity 50 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Securing aid Punch out
Height adjustment interval 25 mm
Cylinder lock modular barrel
electrostatic characteristic EGB/ESD
Safety certificate GS TÜV Rheinland
Width×depth in units 27×36 U
Model 700/6
Height 800 mm
Width 565 mm
Depth 725 mm
Width in units 27 E
Depth in units 36 E
Usable height 700 mm
Drawer usable width 459 mm
Drawer usable depth 612 mm
Number of drawers 6
ESD security yes
Grounding Grounding point on the housing
ESD grounding cable included yes
non-ESD conductive components Handle
Weight 65 kg
Type of product Tool cabinet

Identification numbers & Classifications

Article number 927516 700/6
EAN / GTIN 4045197737502
Manufacturer number 927516 700/6

Description

Version:

Tool cabinet ESD conductive, to DIN EN 61340-5-1. For drawer runner mountings at 25 mm intervals. Cabinet can be locked centrally. The lock plate with cylinder lock allows conversion to other GARANT locking systems. An anti-tilt device prevents more than one drawer from being opened at one time. Drawer bottom has holes on a 17 mm grid. All-round slotted side walls on the inside (pitch 17 mm). Includes ESD grounding cable.

Colour:

Body and drawers light grey RAL 7035 ESD powder-coated.

Note:

  • When lifting and transporting the cabinet, make sure the drawers are well secured within the casing.
  • All plastic components (e.g. covering caps and handles) are non-ESD conductive.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart