Frame with support legs for Ready-to-go workbench Height 950 mm 1200/2 mm

Article no.: 927261 1200/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Width of usable size / type (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Ready-to-go; Ready-to-go
Height 900 mm
Width 1,300 mm
Depth 700 mm
suitable for worktop depth 750 mm
Weight 19.2 kg
Type of product Base frame

Identification numbers & Classifications

Article number 927261 1200/2
EAN / GTIN 4062406110468
Manufacturer number 927261 1200/2

Description

Version:

Frame for assembly of a Ready-to-go workbench. Supplied with support legs.

Suitable for:

Suitable for casing height 700 mm.
Arrangement of 2 casings 24G.

Colour:

Light grey RAL 7035, powder-coated.

Downloads & documents

Suitable products

Accessories

From the same series "Ready-to-go" View all

Direct purchase

Sign in to your Account

To shopping cart