Frame with support legs and wheels for Ready-to-go workbench Height 850 mm, Width of usable size / type: 1200/3mm

Article no.: 927245 1200/3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Width of usable size / type (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Ready-to-go
Height 800 mm
Width 1,300 mm
Depth 700 mm
suitable for worktop depth 750 mm
Wheel ⌀ 125 mm
Type of product Wheels and push handle

Identification numbers & Classifications

Article number 927245 1200/3
EAN / GTIN 4062406304560
Manufacturer number 927245 1200/3

Description

Version:

Frame for assembly of a Ready-to-go workbench, including support legs with 2 castors and 2 fixed wheels, ⌀ 125 mm, with grey, treadless polyurethane tyres. Load capacity of mobile frames up to 600 kg (workbench incl. contents).

Suitable for:

Suitable for casing height 600 mm.
Arrangement of 3 casings 16G.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Mobile workbenches must be equipped with drawers that have a one-hand individual drawer release system. Unsuitable for workbenches with recessed open casings.

Downloads & documents

From the same series "Ready-to-go" View all

Direct purchase

Sign in to your Account

To shopping cart