Back plate 1500 mm

Article no.: 927222 1500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Length 1,500 mm
Height 245 mm
Type of product Link plate

Identification numbers & Classifications

Article number 927222 1500
EAN / GTIN 4062406124540
Manufacturer number 927222 1500

Description

Version:

Back plates of sturdy sheet metal for height-adjustable workbenches. Avoids a possible crush hazard when workbenches are positioned in a row.
Back plate for height-adjustable workbenches when positioned in a row.

Suitable for:

For all GridLine workbenches with electric height adjustment (Ready-to-go and Vario).

Supplied with:

A plate for the back of the workbench, including attachment material.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart