Rear panel / storage shelf two-piece 1500 mm

Article no.: 927142 1500
Set price 2 Piece (72.78 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
178 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for worktop length (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 100
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Shelf load capacity / maximum distributed shelf load (on metal) 100 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 1,400 mm
Depth 300 mm
Load capacity, distributed 100 kg
Storage shelf version Multifunktion
Type of product Storage shelf

Identification numbers & Classifications

Article number 927142 1500
EAN / GTIN 4062406108021
Manufacturer number 927142 1500

Description

Version:

Rear panel and storage shelves of folded sheet metal. For fitting between 2 support legs. Installation of a rear panel provides a modesty board and additional stabilisation. The stated distributed load capacity is applicable when installed as a storage shelf.

Suitable for:

Support legs No. 927000.

Supplied with:

Fastening material.

Colour:

Light grey RAL 7035, powder-coated.

Note:

In order to use the full depth of the workbench as a storage shelf, the two-part storage shelf must be installed. If a storage shelf is installed without a rear panel, additional stabilising plates No. 927122 must be fitted. No stabilising plates are required if a rear panel is fitted.
Not suitable for Ready-to-go workbenches.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart