Support leg 650 mm

Article no.: 927000 650
plus VAT at the current rate Prices plus delivery costs
on request
In stock
241 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Design version Steel hollow section construction
    Material thickness 1.5 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 650 mm
    Width 50 mm
    Depth 700 mm
    suitable for worktop depth 750 mm
    Weight 5.7 kg
    Type of product Support leg

    Identification numbers & Classifications

    Article number 927000 650
    EAN / GTIN 4062406107284
    Manufacturer number 927000 650

    Description

    Version:

    Of steel hollow section, 50 mm wide with cross bracing and mounting for height adjustment at 25 mm intervals. Feet with plastic pads, do not damage the floor. With cable slots - for simple and professional routing of media cables / power cables.

    Colour:

    Light grey RAL 7035, powder-coated.

    Note:

    Support legs without rear panel or cupboards require stabilising plates No. 927122 for stiffening.
    The height is to the underside of the worktop.
    Pre-assembled workbenches must be secured against tipping.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart