Corner worktop of glued beech wood strips, suitable for connecting to worktop depth: 750mm

Article no.: 926322 750
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

suitable for connecting to worktop depth (mm) Unit price incl. VAT
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Insert thickness 50 mm
suitable for connecting to worktop depth 750 mm
Material of worktop Solid beech glued strips
Worktop surface sanded, clear varnished
Type of product Workbench top

Identification numbers & Classifications

Article number 926322 750
EAN / GTIN 4062406107161
Manufacturer number 926322 750

Description

Version:

Size 1000×1000×50 mm with 45° bevel, to match the 750 mm bench top depth.

Suitable for:

Support leg No. 927000927042; No. 927062927068.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart