Worktop with dark grey plastic coating (Eluplan), Depth 750 mm, Worktop length: 2000mm

Article no.: 926241 2000
(420.49 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
66 pieces in stock 66 pieces available in 3-4 working days
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 2,000 mm
Depth 750 mm
Thickness 50 mm
Material of worktop Strip wood core with Eluplan plastic covering
Worktop covering Eluplan (plastic), (linoleum covering)
Coating thickness 2 mm
Worktop surface Coating anti-static, highly abrasion-resistant, medium hardness, not colour-fast
Colour of worktop surface dark grey
ABS edge band 3 mm
Weight 38 kg
Type of product Workbench top

Identification numbers & Classifications

Article number 926241 2000
EAN / GTIN 4062406106539
Manufacturer number 926241 2000

Description

Version:

Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).
Worktop for assembly, inspection, and laboratory work. The surface consists of a medium-hard covering that is permanently anti-static and highly wear-resistant, 2 mm thick. A central strip wood core and a matching bottom face covering ensure a non-warping worktop. The end faces are provided with a pale grey ABS edge strip, 3 mm thick. Eluplan worktops are largely resistant to oil, grease, weak acids, and alkalis. (These do, however, affect the appearance of the surface).

Note:

The Eluplan plastic coating is not colour-fast. No complaints will be accepted for changes in colour due to exposure to sun and light.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart