Worktop thickness 25 mm of bamboo strips glued cross-wise, Depth 750 mm, Worktop length: 1000mm

Article no.: 926021 1000
(225.44 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 1,000 mm
Depth 750 mm
Thickness 25 mm
Material of worktop Bamboo
Worktop covering sanded, oiled leaving no residues
Type of product Workbench top

Identification numbers & Classifications

Article number 926021 1000
EAN / GTIN 4062406118556
Manufacturer number 926021 1000

Description

Version:

Worktop depth 750 mm, thickness 25 mm: Worktops not pre-drilled, not suitable for assembly of a Vario workbench, suitable only as a cover top.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart