Worktop thickness 50 mm of bamboo strips glued cross-wise 1000 mm

Article no.: 926005 1000
(396.98 US $ / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 1,000 mm
    Depth 800 mm
    Thickness 50 mm
    Material of worktop Bamboo
    Worktop covering sanded, oiled leaving no residues
    Type of product Workbench top

    Identification numbers & Classifications

    Article number 926005 1000
    EAN / GTIN 4062406218942
    Manufacturer number 926005 1000

    Description

    Version:

    Worktop depth 800mm, thickness 50 mm: The purchaser must arrange for the drilling of holes on the underside of the worktop.
    Worktop not pre-drilled. Customer must drill the holes himself.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart