Power island for hexagonal workbench 12

Article no.: 925885 12
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 182 mm
    Width 790 mm
    Depth 684 mm
    Type of product Power module

    Identification numbers & Classifications

    Article number 925885 12
    EAN / GTIN 4062406102173
    Manufacturer number 925885 12

    Description

    Version:

    Made of sheet steel with beech marine ply top.
    Worktop thickness 25 mm.
    Fitted with 12× module No. 928470 size DE250V/1 and 6× No. 928470 size 0/1.

    Fitted with:

    per workplace: 2× No. 928470 size DE240V/1 and 1× No. 928470 size 0/1

    Colour:

    RAL 7035 light grey powder coated.

    Downloads & documents

    Suitable products

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart