{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Length | 920 mm | |
Depth | 187 mm | |
Lampholder length | 899 mm | |
Lighting unit depth | 187 mm | |
Power consumption | 26 W | |
Illumination | 2,400 lm | |
Colour temperature | 4,000 K | |
suitable for type | 1000 | |
LED technology | yes | |
Non-dazzle, flicker-free | yes | |
steplessly dimmable | yes | |
Power supply | Mains operated | |
Type of product | Mounted light |
Article number | 923604 1000 |