This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Shadowboard 250 mm

Article no.: 923210 250

Select article variation and quantity

Depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 30 mm
Width 400 mm
Depth 250 mm
Storage shelf version with anti-roll lip
Type of product Storage shelf

Identification numbers & Classifications

Article number 923210 250
Manufacturer number 923210 250

Description

Version:

Aluminium shelf. Can be slotted into the perforated panel horizontally or at a 45° angle, or attached to a Multifix rail. Shadowboard shelves can be stacked.

Supplied with:

3 base plates No. 963138 size 2.

Note:

See No. 915001915395 for suitable eForm inlays. 2 hard foam foam inlays size 10 G × 8 G fit in one shadowboard.
Direct purchase

Sign in to your Account

To shopping cart