This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Multifix rail 300

Article no.: 923205 300

Select article variation and quantity

suitable for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Workstation; Multifix rail
    Height 90 mm
    Width 240 mm
    Usable width 234 mm
    suitable for type 300
    Safe working load 50 kg
    Weight 0.7 kg
    Type of product Multifix rail

    Identification numbers & Classifications

    Article number 923205 300
    Manufacturer number 923205 300

    Description

    Version:

    Multi-function rail of aluminium. For use with hook and bracket, open storage bin, magnetic holder and Shadowboards, together with lighting unit No. 923680 (from size 1000). Installation by insertion into the support columns or insertion into the perforated plate in conjunction with the hook base plate No. 963138 size 2. Size 1000 is suitable for roller cabinets.

    Suitable for:

    For mounting between support columns, on roller cabinets (size 1000), perforated panels, and plastic base plate No. 963138 size 2.

    Note:

    Narrow version hook and holder suitable to only a limited extent.
    Direct purchase

    Sign in to your Account

    To shopping cart