This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Storage shelf of sheet metal 300 mm deep, suitable for type: 2000

Article no.: 923200 2000

Select article variation and quantity

suitable for type Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 25
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.5 mm
Shelf load capacity / maximum distributed shelf load (on metal) 25 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Usable width 1,880 mm
Usable depth 300 mm
Installation height 80 mm
Depth adjustment range 110 mm
suitable for type 2000
Storage shelf version Standard
Type of product Storage shelf

Identification numbers & Classifications

Article number 923200 2000
Manufacturer number 923200 2000

Description

Version:

Made of sheet metal, with anti-roll lip on 3 sides. Front face angled. Can be fitted with the edge facing upwards or downwards. Range of depth adjustment 110 mm.
Can be locked horizontally at 90° and inclined at 110°.

Suitable for:

Installation by mounting on support columns, workstation trolley (size 1000).

Colour:

Light grey RAL 7035 powder-coated.

Note:

If 1 shelf is mounted to the front and 1 shelf to the rear of the support columns the shelf space is doubled. The shelves can be fitted with open storage bins, which can be found in section 96.
Direct purchase

Sign in to your Account

To shopping cart