Vario workbench with drawer casing 16G, height 950 mm, Bamboo worktop, 12×20G, Worktop length: 1500/3mm

Article no.: 922051 1500/3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Workbench height: 950
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Workbench height 950 mm
Drawer/pull-out shelf load capacity 75 kg
Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 12×20
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series vario
Height 950 mm
Worktop length 1,500 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Drawer body height 400 mm
Drawer body width 400 mm
Drawer body depth 650 mm
Drawer body usable height 325 mm
Drawer usable width 300 mm
Drawer usable depth 500 mm
Drawer usable width in G 12
Drawer usable depth in G 20
Number of drawers 3
Weight 93 kg
Type of product Workbench

Identification numbers & Classifications

Article number 922051 1500/3
EAN / GTIN 4062406083533
Manufacturer number 922051 1500/3

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. Feet with plastic pads, do not damage the floor. With 1 pair of stabilising plates for stiffening. Drawer casing 16G can be locked centrally with cylinder lock. 100% full extension drawers with differential runners and 75 kg load capacity.

Fitted with:

Drawer front height, mm: 75, 100, 150

Supplied with:

2 × support legs, 1 × pair of stabilising plates, drawer casing with drawers, worktop.

Optional extras:

Additional accessories such as manual height adjustment, wheels, side panels, etc. can be found under GridLine individual components in Group 92.

Colour:

Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

From the same series "vario" View all

Direct purchase

Sign in to your Account

To shopping cart