This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Workstation trolley, Height: 1300mm

Article no.: 921820 1300

Select article variation and quantity

Height (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment interval: 50
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment interval 50 mm
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 1,300 mm
Width 1,100 mm
Width without handle 1,000 mm
Depth 700 mm
Usable height 970 mm
Suspension interval 50 mm
Number of castors with parking brake 2
Number of castors without parking brake 2
Wheel ⌀ 100 mm
maximum load capacity 200 kg
Material of wheels abrasion-resistant rubber coating
Weight 32 kg
Type of product Materials supply trolley

Identification numbers & Classifications

Article number 921820 1300
Manufacturer number 921820 1300

Description

Version:

Frame and structure of rectangular steel hollow section with sheet metal base. Insertion slots in the front and back of the frame (at 50 mm intervals) for fitting size 1000 shelves, multi-function rails etc. Threaded sockets on the inside of the frame for fitting perforated panels. 4 castors (2 with parking brakes, ⌀ 100 mm with grey abrasion-resistant rubber tyres in ABS plastic housing) and a large push handle with Haptoprene coverensure safe handling.

Application:

Can be equipped with storage shelves, storage container racks, drawing display stands, Multifix rail, cross rail and perforated panels in size 1000.

Colour:

Light grey RAL 7035, powder-coated.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart