{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Shelf load capacity / maximum distributed shelf load (on metal) | 15 kg | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Size | M | |
Height | 500 mm | |
Width | 250 mm | |
Depth | 540 mm | |
Cabinet fronts | without door | |
Weight | 6 kg | |
Type of product | Computer housing |
Article number | 921253 M | |
Manufacturer number | 921253 M |