Perforated back panels 1500 mm

Article no.: 920365 1500
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

suitable for worktop length (mm) Unit price incl. VAT
  • Hoffmann perforated panel grid interval: 9×9
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Hoffmann perforated panel grid interval 9×9
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Height 334 mm
Width 1,245 mm
Depth 70 mm
Weight 7.4 kg
Type of product Rear panel

Identification numbers & Classifications

Article number 920365 1500
EAN / GTIN 4062406120801
Manufacturer number 920365 1500

Description

Version:

Made of folded sheet metal with □ 9×9 mm holes at 37 mm pitch.
For attachment to the back of workstations with electric height adjustment, for light loads. Perforated panels are bolted to the rear cross braces from within.

Suitable for:

Workstations with electric height adjustment, for light loads No. 920301920306.

Supplied with:

Fastening material.

Colour:

Anthracite RAL 7016 powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart