{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Hoffmann perforated panel grid interval | 9×9 | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 334 mm | |
Width | 1,005 mm | |
Depth | 70 mm | |
Weight | 6 kg | |
Type of product | Rear panel |
Article number | 920365 1250 | |
EAN / GTIN | 4062406755386 | |
Manufacturer number | 920365 1250 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |