This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Electrically height-adjustable workbench (2 lift columns) Load capacity max. 500 kg 1500

Article no.: 920051 1500

Select article variation and quantity

Type Unit price incl. VAT
  • Type of height adjustment: electrical
  • Insert thickness: 50
  • Height adjustment: 25

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of height adjustment electrical
Insert thickness 50 mm
Height adjustment 25 mm
Height adjustment range (worktop surface) from − to 740 mm - 1,140 mm
Width 1,500 mm
Depth 700 mm
Worktop length 1,500 mm
Worktop depth 700 mm
Worktop thickness 50 mm
Principle of height adjustment complete structure
Stepless height adjustment yes
Continuous load capacity 350 kg
maximum load capacity 500 kg
Material of worktop Beech marine ply
Surface worktop clear varnished
Control panel with display and memory functions yes
Weight 70 kg
Type of product Work table

Identification numbers & Classifications

Article number 920051 1500
EAN / GTIN 4045197801883
Manufacturer number 920051 1500

Description

Version:

Base frame with anodised aluminium lift unit. With cross bracing for stabilisation. 50 mm thick worktop made of beech marine ply. Stepless height adjustment from 740 - 1140 mm, quickly and easily selected using the control panel. Control panel with memory function for 3 different working heights.

Supplied with:

4 floor levelling screws.

Colour:

Base frame with aluminium lift unit and steel hollow section mouse grey RAL 7005 powder-coated.

Recommendation:

Ergonomic working for seated and standing tasks!

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Note:

Only cabinet bodies up to maximum 460 mm height can be installed under the worktop.
Direct purchase

Sign in to your Account

To shopping cart