Load hook, Number of fork tines / safe working load in t: 1/1

Article no.: 919975 1/1
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Number of fork tines / safe working load in t Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 395 mm
Width 300 mm
Depth 180 mm
Internal dimension at intake: height 68 mm
Internal dimension at intake: width 168 mm
Safe working load 1,000 kg
Weight 9 kg
Type of product Load hook

Identification numbers & Classifications

Article number 919975 1/1
EAN / GTIN 4052462017931

Description

Version:

Hook for secure pick-up and transport of heavy loads. For mounting on forklift tines. Sturdy steel construction. With protection against slippage and a swivel hook.
Picked up using 1 fork tine or a crane.

Colour:

RAL 2000 yellow orange painted.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart