Pallet dolly, Platform area width×depth: 1200X800/Hmm

Article no.: 919908 1200X800/H
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Platform area width×depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 300 mm
Width 1,275 mm
Depth 875 mm
Platform area width 1,210 mm
Platform area depth 810 mm
Platform area height 245 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 160 mm
Safe working load 1,200 kg
Material of wheel Resilient solid rubber
Push handle yes
Weight 39 kg
Type of product Pallet mobility frame

Identification numbers & Classifications

Article number 919908 1200X800/H
EAN / GTIN 4045197711656
Manufacturer number 919908 1200X800/H

Description

Version:

Sturdy steel angle section construction with 4 corner supports to take flat pallets and mesh crates. Resilient solid rubber tyres with 2 fixed wheels and 2 castors (with parking brake) and roller bearing hubs.
With handy push handle. Ergonomic handle with Haptoprene cover for maximum comfort − even with wet or oily hands.

Application:

To take flat pallets and mesh crates.

Colour:

Silver powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart