{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height adjustment interval | 100 | |
Height | 1,792 mm | |
Width | 1,170 mm | |
Depth | 745 mm | |
Platform area width | 1,000 mm | |
Platform area depth | 680 mm | |
Height of shelf 1 | 292 mm | |
Height of shelf 2 | 582 mm | |
Height of shelf 3 | 882 mm | |
Height of shelf 4 | 1,182 mm | |
Height of shelf 5 | 1,482 mm | |
Wheel ⌀ | 200 mm | |
Load capacity of each loose shelf | 90 kg | |
Total load capacity | 750 kg | |
Material of wheel | TPE | |
Weight | 162 kg | |
Type of product | Enclosed trolley |
Article number |
919883 5492
Copy |
|
EAN / GTIN |
4017976019185
Copy |
|
Manufacturer number |
5492
Copy |
|
Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de |