Table trolley with 2 platforms, Type: 4820

Article no.: 919870 4820
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 4820
Height 870 mm
Width 1,021 mm
Depth 500 mm
Platform area width 850 mm
Platform area depth 500 mm
Height of bottom shelf 207 mm
Height of top shelf 829 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 160 mm
Load capacity of top shelf 200 kg
maximum load capacity 400 kg
Material of wheel TPE
Weight 36 kg
Standard EN 1757-3
Type of product Table trolleys

Identification & Classification

Article number 919870 4820
EAN / GTIN 4017976048208
Manufacturer number 4820
Manufacturer Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de

Description

Version:

Welded steel construction, oil-tight trays.
2 fixed wheels and 2 castors (with parking brake), TPE tyres, hubs with grooved ball bearings.
Oil-tight trays with 40 mm high edge.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase
To shopping cart