Table trolley with 2 platforms 2403B

Article no.: 919868 2403B
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Type 2403B
Height 900 mm
Width 1,397 mm
Depth 809 mm
Platform area width 1,200 mm
Platform area depth 800 mm
Height of bottom shelf 270 mm
Height of top shelf 900 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 200 mm
Load capacity of top shelf 200 kg
maximum load capacity 600 kg
Material of wheel TPE
Weight 78 kg
Standard EN 1757-3
Type of product Table trolleys

Identification numbers & Classifications

Article number 919868 2403B
EAN / GTIN 4017976524030
Manufacturer number 2403B

Description

Version:

Welded steel construction,
2 fixed wheels and 2 castors (with parking brake), TPE tyres, hubs with grooved ball bearings.
Steel plate platforms flush with the frame.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart