{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | KW11 | |
Height folded up | 315 mm | |
Width folded up | 995 mm | |
Depth folded up | 620 mm | |
Platform area width | 900 mm | |
Platform area depth | 600 mm | |
Platform area height | 230 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 160 mm | |
maximum load capacity | 250 kg | |
Material of wheel | TPE | |
Weight | 24 kg | |
Standard | EN 1757-3 | |
Type of product | Folding trolley |
Article number | 919810 KW11 | |
EAN / GTIN | 4017976011547 | |
Manufacturer number | 1154 |