Trolley with handle KF2

Article no.: 919805 KF2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type KF2
    Height 860 mm
    Width 890 mm
    Depth 500 mm
    Platform area width 600 mm
    Platform area depth 500 mm
    Height of bottom shelf 195 mm
    Number of fixed wheels without parking brake 2
    Number of castors with parking brake 2
    Wheel ⌀ 125 mm
    Safe working load 250 kg
    Material of wheel TPE
    Weight 11 kg
    Standard EN 1757-3
    Type of product Trolley with handle

    Identification numbers & Classifications

    Article number 919805 KF2
    EAN / GTIN 4017976011615
    Manufacturer number 1161

    Description

    Version:

    Welded steel tubes, platform made of chipboard.
    2 fixed wheels and 2 castors (with parking brake) and TPE tyres, hubs with grooved ball bearings.

    Standard:

    EN 1757-3

    Colour:

    Brilliant blue RAL 5007 powder−coated.

    Note:

    Supplied for self-assembly, saving freight costs. Delivered unassembled.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart