{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 2501 | |
Height | 990 mm | |
Width | 1,125 mm | |
Depth | 609 mm | |
Platform area width | 1,000 mm | |
Platform area depth | 600 mm | |
Platform area height | 270 mm | |
Number of fixed wheels without parking brake | 2 | |
Number of castors with parking brake | 2 | |
Wheel ⌀ | 200 mm | |
Safe working load | 600 kg | |
Material of wheel | TPE | |
Weight | 27 kg | |
Standard | EN 1757-3 | |
Type of product | Platform trolley |
Article number | 919800 2501 | |
EAN / GTIN | 4017976025018 | |
Manufacturer number | 2501 |