Storage rack for lifting tackle with theft prevention M

Article no.: 918621 M
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 1,934 mm
    Width 1,890 mm
    Depth 900 mm
    Number of hooks 12
    Load capacity per hook 75 kg
    maximum load capacity 1,000 kg
    Weight 100 kg
    Configurator relevant no
    Type of product Lifting tackle trolley

    Identification numbers & Classifications

    Article number 918621 M
    EAN / GTIN 2050002073616

    Description

    Version:

    Steel tube stand for storage of lifting tackle such as chains, ropes, lifting slings etc.. With 2 height adjustable cross beams and 12 galvanised and adjustable double suspension hooks. Easy disassembly and reassembly for mobile use on building sites. Supplied disassembled, easy assembly with instructions.
    Including theft prevention, consisting of 4 retaining bars including welded-on chain. Retaining bars are pushed through the suspension hooks. Padlock can be used with max. frame dia. 7 mm.
    With 4 castors, 2 with parking brake.

    Colour:

    RAL 7035 light grey powder-coated.

    Note:

    Additional adjustable galvanized double hooks can be found under No. 918623 size 6 at www.hoffmann-group.com.
    Suitable padlock can be found in Volume 2 Hand tools under No. 085812 and No. 085814.

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Direct purchase

    Sign in to your Account

    To shopping cart