Intermediate shelf for bolting into table trolley T9, Platform area depth: 500mm

Article no.: 918575 500
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Platform area depth (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Platform area width 850 mm
Platform area depth 500 mm
Safe working load 200 kg
Type of product Storage shelf

Identification numbers & Classifications

Article number 918575 500
EAN / GTIN 4045197613516
Manufacturer number 918575 500

Description

Version:

For bolting into GARANT table trolleys as an intermediate shelf. Of sheet metal, shelf of chipboard with anthracite-coloured scratch- resistant surface.

Suitable for:

Colour:

Silver powder-coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart