Table trolley T7 T76

Article no.: 918540 T76
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type T76
Height 1,020 mm
Width 1,130 mm
Depth 609 mm
Platform area width 1,000 mm
Platform area depth 600 mm
Height of bottom shelf 195 mm
Height of middle shelf 522 mm
Height of top shelf 850 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 125 mm
Load capacity of top shelf 80 kg
Load capacity of middle shelf 80 kg
maximum load capacity 250 kg
Material of wheel Polyurethane tyres
Weight 58 kg
Standard EN 1757-3
Type of product Table trolleys

Identification numbers & Classifications

Article number 918540 T76
EAN / GTIN 4045197611871
Manufacturer number 918540 T76

Description

Version:

3 shelves.
Middle shelf can be set to 3 heights. Welded steel construction, platform of chipboard with anthracite-coloured scratch-resistant surface.
Handle with Haptoprene inlay and impact-resistant polypropylene. 2 fixed wheels and 2 castors (with parking brake) with treadless polyurethane tyres and roller bearings.

Standard:

EN 1757-3

Optional extras:

Perforated panel No. 918580. Not supplied.

Colour:

Silver powder-coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart