Roller cabinet Assistent 179N with stainless steel worktop 179N-6

Article no.: 918276 179N-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 25
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Drawer/pull-out shelf load capacity 25 kg
    Drawer runner extension (partial/full extension) 100 %
    Drawer runner extension Anti-tilt lock
    Type 179N-6
    Series Assistent
    Height 1,020 mm
    Width 785 mm
    Depth 518 mm
    Drawer usable width 522 mm
    Drawer usable depth 398 mm
    Weight 90 kg
    Type of product Roller cabinet

    Identification numbers & Classifications

    Article number 918276 179N-6
    EAN / GTIN 4000896215560
    Manufacturer number 179NX-6

    Description

    Version:

    Sturdy roller cabinet in double-wall design. Cabinet with edge protection corners throughout, central locking with cylinder lock and anti-tilt device on both sides. Self-closing drawers. Work surface fully sealed, inside of trolley protected against spilt liquids.
    2 castors with parking brake, and 2 fixed wheels.
    Worktop and drive handle of non-rusting stainless steel.

    Fitted with:

    Number×drawer front height mm: 3×81 / 3×166

    Colour:

    Blue

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart