{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Rigid foam quality LD45, thickness | 30 mm | |
Degree of fill of a drawer | 1/3 | |
suitable for workstations and storage equipment | Roller cabinet | |
Width | 176 mm | |
Depth | 383 mm | |
Number of tools | 10 | |
Version | with spanners (ring spanners and open-ended spanners) | |
Type of product | Rigid foam inlay |
Article number | 916735 10 | |
Manufacturer number | 916735 10 |