{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Usable width | 330 mm | |
Usable depth | 410 mm | |
Thickness | 26 mm | |
Application range | Roller cabinet | |
Type of product | Storage shelf |
Article number | 916592 | |
Manufacturer number | 916592 |