{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width | 285 mm | |
Depth | 120 mm | |
Tray height | 160 mm | |
Application range | Roller cabinet | |
Type of product | Drop-in tray |
Article number | 916546 160 | |
Manufacturer number | 916546 160 |