This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Cabinet add-on with full extension drawers, Number of drawers: 4

Article no.: 916485 4

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Height 435 mm
Width 720 mm
Depth 464 mm
Drawer usable width 530 mm
Drawer usable depth 390 mm
Number of drawers 4
Application range Roller cabinet
Weight 34 kg
Type of product Tool chest

Identification numbers & Classifications

Article number 916485 4
Manufacturer number 916485 4

Description

Version:

The sturdy sheet metal housing of the cabinet extension has 2 recessed compartments. The side walls are perforated for storage of accessories. A second inner side wall protects the interior from ingress of dirt. Inner faces of drawers have slots for dividers. The drawers are unlocked by a catch incorporated in the grip handle. Drawers are centrally lockable by means of a cylinder lock. Solid ergonomic handle of glass fibre-reinforced PP.

Suitable for:

Roller cabinet No.916300; 916302; 916310; 916320.

Supplied with:

Dividing material: for each 60 mm drawer 2 slotted dividers,for each 120 mm drawer 1 slotted divider.

Colour:

Two-tone powder-coated, silver combined with RAL 5011 steel blue.

Note:

The cabinet extension increases the risk of the roller cabinet tipping over. Open only 1 drawer at a time.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart