This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Roller cabinet with 4 pull-out trays, Number of pull-out trays: 4

Article no.: 916360 4

Select article variation and quantity

Number of pull-out trays Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 15
  • Drawer runner extension (partial/full extension): 75
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 15 kg
Drawer runner extension (partial/full extension) 75 %
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Height 950 mm
Width 660 mm
Depth 380 mm
Drawer usable width 500 mm
Drawer usable depth 295 mm
Number of pull-out trays 4
Version with roller shutters
Weight 36 kg
Type of product Roller cabinet

Identification numbers & Classifications

Article number 916360 4
Manufacturer number 916360 4

Description

Version:

The sturdy sheet metal housing of the mobile workbench is fitted with perforated side panels for storage of accessories. With dividable pull-out trays. Spacious base container for storage of large tools. Metal roller shutters to close wagon, locked with cylinder lock. With roller bearing wheels (2 castors with parking brake, 2 fixed wheels). Steel tray with X-ABS inlay.

Supplied with:

Dividing material.

Colour:

Two-tone powder-coated, silver combined with steel blue RAL 5011.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart