This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

ToolTruck mobile workbench with pull-out frame 6/2

Article no.: 916332 6/2

Select article variation and quantity

Number of drawers / vertikal drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 40
  • Vertical pull-out frame load capacity: 30
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Hoffmann perforated panel grid interval: 9×9

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Vertical pull-out frame load capacity 30 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Series ToolTruck
Height 950 mm
Width 1,120 mm
Depth 464 mm
Drawer usable width 530 mm
Drawer usable depth 390 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Number of drawers 6
Number of pull-out frames 2
Material of worktop HDPE
ComfortClose no
Bumper yes
Push handle yes
can be lowered no
Weight 92 kg
Configurator relevant no
Type of product mobile workbench

Identification numbers & Classifications

Article number 916332 6/2
Manufacturer number 916332 6/2

Description

Version:

The ToolTruck mobile workbench has a worktop of HDPE for highly demanding technical applications. Cabinet stiles are clad with PP bumpers.

Supplied with:

Dividing material:
for each 60 mm drawer 2 slotted dividers,
for each 120 mm drawer 1 slotted divider.
Including dividers:
for each 60 mm drawer 2 slotted dividers,
for each 120 mm drawer 1 slotted divider

Colour:

Two-tone powder-coated, silver combined with steel blue RAL 5011.

Recommendation:

A perforated panel can be supplied with No. 916600.

Suitable products

Direct purchase

Sign in to your Account

To shopping cart