This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Roller cabinet with full extension drawers, Number of drawers: 9

Article no.: 916310 9

Select article variation and quantity

Number of drawers Unit price incl. VAT
  • Drawer/pull-out shelf load capacity: 40
  • Drawer runner extension (partial/full extension): 100
  • Drawer runner extension: Anti-tilt lock
  • Hoffmann perforated panel grid interval: 9×9
  • Cylinder lock: modular barrel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drawer/pull-out shelf load capacity 40 kg
Drawer runner extension (partial/full extension) 100 %
Drawer runner extension Anti-tilt lock
Hoffmann perforated panel grid interval 9×9 mm
Cylinder lock modular barrel
Safety certificate GS TÜV Süd
Height 950 mm
Width 720 mm
Depth 464 mm
Drawer usable width 530 mm
Drawer usable depth 390 mm
Number of drawers 9
Weight 79 kg
Type of product Roller cabinet

Identification numbers & Classifications

Article number 916310 9
Manufacturer number 916310 9

Description

Version:

As well as a sturdy steel tray with X-ABS inlay, the roller cabinet is prepared for fitting vice No.967100 size120 .

Supplied with:

Dividing material:
for each 60 mm drawer 2 slotted dividers,
for each 120 mm drawer 1 slotted divider.

Colour:

Two-tone powder-coated, silver combined with steel blue RAL 5011.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart