Media tray for XL ToolCar 160 mm

Article no.: 915515 160
plus VAT at the current rate Prices plus delivery costs
on request
In stock
19 pieces in stock

Select article variation and quantity

Height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ToolCar
    Height 160 mm
    Width 499 mm
    Depth 90 mm
    Usable height 140 mm
    Type of product Cable duct

    Identification numbers & Classifications

    Article number 915515 160
    EAN / GTIN 4062406288389
    Manufacturer number 915515 160

    Description

    Version:

    Made of sheet metal, silver powder-coated. For hanging onto the perforated sheet metal panel.

    Suitable for:

    Sheet metal perforated panel with □ 9×9 mm holes at 37 mm pitch. XL ToolCar roller cabinet No. 914590.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart