This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Screwdriver set 13

Article no.: 915170 13

Select article variation and quantity

Number of tools Unit price incl. VAT
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 20×8
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 20×8
suitable for workstations and storage equipment Roller cabinet
Width 500 mm
Depth 200 mm
Width in G 10_G
Depth in G 8_G
Number of tools 13
Version with screwdriver
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 915170 13
EAN / GTIN 4045197873286
Manufacturer number 915170 13

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays.The closed-pore foam is oil-resistant and does not absorb liquids of any sort.Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).

Supplied with:

Rigid foam inlay, empty No. 915500 size 915170: 1 pc.
GARANT screwdriver for Phillips No. 667690 size 00; 0; 1; 2; 3: 1 pc. each
GARANT slot-head screwdriver No. 660030 size 2; 2.5; 3.5; 4; 5.5; 6.5; 8; 10: 1 pc. each
Direct purchase

Sign in to your Account

To shopping cart